Take 15% off your entire order!

Offer applied at checkout

896s Jamb Weatherstripping 72" Mil Vinyl

896s Jamb Weatherstripping 72" Mil Vinyl

Item #: WBB528718

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $12.00

Save $0.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

896s Jamb Weatherstripping 72" Mil Vinyl

Features

  • Fasteners: #6 x 5/8 Pan head sheet metal screws
  • Notes: MIL finish weatherstripping is supplied with zinc plated screws screws Color anodized weatherstripping is supplied with screws plated to match. Stainless steel weatherstripping is supplied with stainless steel screws
  • Finishes: MIL, DBA, GLD
  • Inserts: V, N, S
  • Category: H, J

Product Specifications

  • LENGTH INCHES72
  • FINISHMill Finish Aluminum
  • BRANDHager
  • WARRANTYOne-Year
  • DESCRIPTIONJamb Weatherstripping
  • UNITS1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

896s Jamb Weatherstripping 96" Mil Vinyl

Item #: B528737

Not Yet Rated

Usually ships in 5 to 8 days

$14.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
896s Jamb Weatherstripping 72" Mil Vinyl

896s Jamb Weatherstripping 72" Mil Vinyl

Item #: WBB528718

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant