Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Roller Covers

121 Results

Painter Roller Covers

Painter Roller Covers
Paint roller covers ensure smooth and even paint coverage on various surfaces. They're available in different lengths and styles, including foam, shed-resistant, and high-density options to meet specific painting needs. Ideal for interior, drywall, and trim jobs, these roller covers provide excellent paint pickup and release.
CompareImageLengthMaterialNapPackage QuantityBrandModel #Price
RollerLite 9" x 3/8" High-Density Polyester Fabric Roller Cover, 6/Pack 6/Case
9 in
-
3/8"
36
RollerLite
WBB1780280$60.95
RollerLite 4" x 1/2" Acrylic Mini Roller Cover, 12/Pack 6/Case - 4CR050Q-12
4 in
-
1/2"
72
RollerLite
Ships Same Day
WBB1780307
$156.77
Master Painter 9" Basics Roller Cover, 3/8" Nap, Knit, Semi Smooth, 3 Pack - 697872
9 in
Knit
3/8"
6
Master Painter
WBB2094917$11.00
RollerLite 4" x 1/2" DralonĀ® Woven Mini Roller Cover, 12/Pack 6/Case - 4EWV050-12
4 in
-
1/2"
72
RollerLite
WBB1780241$73.95
RollerLite 3" x 3/8" High-Density Polyester Fabric Roller Cover, 24/Case - 3SC038
3 in
-
3/8"
24
RollerLite
WBB1780216$29.95
RollerLite 9" x 3/8" 100% Polyester Roller Covers - Package of 24 Roller Covers
9 in
Polyester
3/8"
24
RollerLite
WBB2182486$43.95
White Dove Smooth 3/8" Nap Woven Covers  9", 15/Pack - 144670092 - Pkg Qty 15
9 in
-
1/2"
15
Purdy
WBB49889$6.40 ea.
PurdyĀ® Contractor 1st 9" X 1/2" 144688093 - Pkg Qty 15
9 in
Medium Density Polyester
1/2"
15
Purdy
WBB866279as low as

$7.90 ea.

Save $0.70 (8%)
RollerLite 4" x 1/4" DralonĀ® Woven Mini Roller Cover, 12/Pack 10/Case - 4EWV025-12
4 in
-
1/4"
120
RollerLite
WBB1780278$109.95
RollerLite 6" x 1/2" Synthetic DralonĀ® Woven Mini Roller Refill, 12/Pack 6/Case - 6WV050-12
6 in
-
1/2"
72
RollerLite
WBB1780313$99.95
Showing 1-10 of 105 results

Roller Frames with Roller Covers

Roller Frames with Roller Covers
These durable roller frames and high-quality covers are designed for easy attachment and excellent control, and feature a unique grip handle and adjustable extension pole. Roller frames and covers are available in various styles and sizes.
Showing 1-10 of 15 results

Roller & Paint Tray Sets

Roller & Paint Tray Sets
Roller & Paint Tray Sets include a high-quality roller, paint tray, and liner for efficient painting. The roller features a comfortable handle and durable cover for smooth and even paint application while the deep-well paint tray helps reduce spills.