Take 15% off your entire order!

Offer applied at checkout

CE Garolite Bar - 1/8" Thick x 4" Wide x 48" Long

CE Garolite Bar - 1/8" Thick x 4" Wide x 48" Long

Item #: WBB2357148

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$19.92 up to 8% OFF

Price: $18.25

Save $0.91 with 5% off when you use your Global Industrial Credit Card.

Quantity

CE Garolite Bar - 1/8" Thick x 4" Wide x 48" Long

Grade CE Garolite is composed of a cotton woven fabric base impregnated with a phenolic resin binder. It is widely known for its tough physical properties and is the "electrical" grade of canvas phenolics. It is used in a wide variety of industrial applications such as insulators, gears, and pulleys.

Product Specifications

  • TEMPERATURE RANGE250° F
  • HARDNESSRockwell M100
  • COLOR FINISHBrown
  • THICKNESS INCHES1/8
  • WIDTH INCHES4
  • LENGTH INCHES48
  • GRADECE
  • MANUFACTURERS PART NUMBERBULK-CS-GCE-159
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)10000
  • LENGTH FEET4
  • DESCRIPTIONCE Garolite Bar
  • MATERIALCE Garolite
  • CERTIFICATION/APPROVALUL 94 HB
  • SHAPEBar
  • BRANDUSA Sealing
  • DENSITY.049 lbs / cu. in.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Item #: 237624

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.00

Popular item in this category

LE Garolite Bar - 1/8" Thick x 4" Wide x 48" Long

Item #: B2357131

Not Yet Rated

Usually ships in 2 to 5 days

$19.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CE Garolite Bar - 1/8" Thick x 4" Wide x 48" Long

CE Garolite Bar - 1/8" Thick x 4" Wide x 48" Long

Item #: WBB2357148

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant