
Neoprene is the most commonly used foam material due to its good balance of strength, oil, water, and weather resistance. Common applications include industrial gaskets to seal water, air, dust, and other environmental items, automotive gaskets, and athletic equipment. This neoprene is lighter and easier to compress than other Neoprene foams. It is also UL listed for flame retardance.
Product Specifications
- WIDTH FEET3
- COLOR FINISHBlack
- THICKNESS INCHES1/4
- WIDTH INCHES36
- LENGTH INCHES360
- TEXTURESmooth
- MANUFACTURERS PART NUMBERZUSANSR-FR-113
- UV RESISTANCEGood
- FLAME RETARDANTYes
- OIL RESISTANCEGood
- CHEMICAL RESISTANCEGood
- MATERIAL TEMPERATURE RANGE-70° to 200° F
- PACKAGE QUANTITY1
- TENSILE STRENGTH (PSI)60
- BACKING TYPEPlain
- FINISHSmooth
- MATERIALNeoprene
- SHAPERoll
- DENSITY10 lbs / cu. ft.
- GRADEFire Retardant
- FIRMNESSExtra Soft (0 - 4 psi)
- CELL TYPEClosed Cell
- LENGTH FEET30
- COMPRESSION DEFLECTION @ 25% DEFLECTION (PSI)3 psi
- FLAME SPECSUL 94 HF-1
- CERTIFICATIONSASTM D1056 2C1, UL 94 HF-1
- DESCRIPTIONFire Retardant Neoprene Foam Roll No Adhesive
- BRANDUSA Sealing
There are no questions for this product.

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x
Item #: 237624
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$11.00

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
Free Shipping
$40.80
Popular item in this category
Neoprene Foam Roll No Adhesive - 1/4" Thick x 36" Wide x 30 Ft. Long
Item #: B2364110
Not Yet Rated
Usually ships in 2 to 5 days
$659.00

Fire Retardant Neoprene Foam Roll No Adhesive - 1/4" Thick x 36" Wide x 30 Ft. Long
$632.0
- Product Information
- Customer Review
- Product Q&A
- Accessories