Take 15% off your entire order!

Offer applied at checkout

PVC Plastic Bar - 1" Thick x 6" Wide x 48" Long

PVC Plastic Bar - 1" Thick x 6" Wide x 48" Long

Item #: WBB2360162

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$90.88 up to 9% OFF

Price: $82.95

Save $4.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

PVC Plastic Bar - 1" Thick x 6" Wide x 48" Long

PVC is known for its excellent chemical resistance and electrical insulating properties. It is commonly used in chemical-processing applications.

Product Specifications

  • WIDTH FEET1/2
  • TEMPERATURE RANGE5° to 140° F
  • HARDNESSRockwell R115
  • COLOR FINISHDark Gray
  • THICKNESS INCHES1
  • BACKING STYLEPlain
  • WIDTH INCHES6
  • LENGTH INCHES48
  • MANUFACTURERS PART NUMBERBULK-PS-PVC-586
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)4250
  • LENGTH FEET4
  • DESCRIPTIONPVC Plastic Bar
  • MATERIALPVC
  • CERTIFICATION/APPROVALUL 94 HB
  • SHAPEBar
  • DENSITY.052 lbs / cu. in.
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Genesis Spectacle Black Frame Clear Xtr Lens, Anti-Fog, S3200x

Item #: 237624

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.00

Popular item in this category

Black UHMW Polyethylene Plastic Bar - 1" Thick x 6" Wide x 48" Long

Item #: B2363831

Not Yet Rated

Usually ships in 2 to 5 days

$96.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PVC Plastic Bar - 1" Thick x 6" Wide x 48" Long

PVC Plastic Bar - 1" Thick x 6" Wide x 48" Long

Item #: WBB2360162

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant