Buyers, Bulb, Bav030b, Bulb For Bav030, 3/4" Amber - Min Qty 5
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | BAV030B |
| Description | Bulb for BAV030, 3/4" Amber |
| Brand | Buyers Products |
Related Products
Number of Spools 1,2,3 Rated Working Pressure 2500 PSI (172 bar) Max. Shock and Surge Pressure 4000 PSI (276 bar) Rated Flow Capacity 30 GPM (114 l/m) Max. Spool Leakage (1000 PSI) 16 cc/min Mounting, Any Position 3 Mounting Holes for 3/8" Bolts Weight 1 Spool: 13 lbs.; 2 Spool: 21 lbs.; 3 Spool: 33 lbs. Standard Features Integral load holding check valves (prevents reverse flow through valve when shifting) Integral differential poppet type relief valve, adjustable (set @ 2000 PSI, 10 GPM) Balanced, select-fit spools (provide minimum leakage, smooth operation) External spool seals (permit ...
Designed for Long Life Nova 4-way directional control valves offer state-of-the-art air valve design. Nova utilizes a single bonded rubber spool with finely ground sealing lands that travel only .047"less than 1/16th of an inch This economy of movement assures long valve life yet generates enough flow to power a 4" bore cylinder. Large Air Flow With Dual Exhausts1/4" NPTF ported Nova valves produce a large output flow of 57 cubic feet per minute at 100 PSI inlet pressure (Cv=1.0). Each output port has its own exhaust port so that individual exhaust control is possible. Manual Override as ...
4-way, 3 position air valve. Detented spool allows for adjusting linkage without shutting off air pressure. Center position blocks air at valve while operating both cylinder ports to atmosphere. Requires 5/8" diameter hole for mounting. Die Cast Zinc.
Number of Spools 1,2,3 Rated Working Pressure 2500 PSI (172 bar) Max. Shock and Surge Pressure 4000 PSI (276 bar) Rated Flow Capacity 30 GPM (114 l/m) Max. Spool Leakage (1000 PSI) 16 cc/min Mounting, Any Position 3 Mounting Holes for 3?8" Bolts Weight 1 Spool: 13 lbs.; 2 Spool: 21 lbs.; 3 Spool: 33 lbs. Standard Features Integral load holding check valves (prevents reverse flow through valve when shifting) Integral differential poppet type relief valve, adjustable (set @ 2000 PSI, 10 GPM) Balanced, select-fit spools (provide minimum leakage, smooth operation) External spool seals (permit ...
Designed for Long Life Nova 4-way directional control valves offer state-of-the-art air valve design. Nova utilizes a single bonded rubber spool with finely ground sealing lands that travel only .047"less than 1/16th of an inch This economy of movement assures long valve life yet generates enough flow to power a 4" bore cylinder. Large Air Flow With Dual Exhausts1/4" NPTF ported Nova valves produce a large output flow of 57 cubic feet per minute at 100 PSI inlet pressure (Cv=1.0). Each output port has its own exhaust port so that individual exhaust control is possible. Manual Override as ...