Global Industrial
Model # :WBB1918436
Global Industrial Bulk Mover Cart, 6 Bushel, 28"L x 22-1/4"W x 26-1/4"H, Gray
|
Questions & Answers (0)
Product Description
Bulk items such as rice, potatoes or sugar can be a pain to move around the commercial kitchen without a good set of wheels. This 6 bushel bulk mover cart is made of aluminum, heavy duty all welded design. 1.5" diameter easy grip frame. NSF certified. This is for the cart only; tub & lid sold separately. Cart measures 28"L x 22.25"W x 26.25"H and weighs 19 pounds.
PRICE
$229.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 in |
| Width | 22-1/4 in |
| Height | 26-1/4 in |
| Weight Capacity | 1000 lbs |
| Weight | 19 lbs |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Bulk Mover Without Tub |
| Color | Gray |
| Caster Type | (4) Swivel |
| Capacity Bushel | 6 bu |
| Material | Aluminum |
| Manufacturers Part Number | B1918436 |
| Brand | Global Industrial |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | NSF |