Global Industrial
Model # :WBB1918448
Global Industrial Bulk Mover Cart, 9 Bushel, 37-1/2"L x 27"W x 27"H, Gray
|
Questions & Answers (0)
Product Description
Bulk items such as rice, potatoes or sugar can be a pain to move around the commercial kitchen without a good set of wheels. This 9 bushel bulk mover cart is made of aluminum, heavy duty all welded design. 1.5" diameter easy grip frame. NSF certified. This includes the cart only; the tub is sold separately. Cart measures 37.5"L x 27"W x 27"H and weighs 24 pounds
PRICE
$399.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 37-1/2 in |
| Width | 27 in |
| Height | 27 in |
| Weight Capacity | 1000 lbs |
| Weight | 24 lbs |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Bulk Mover Without Tub |
| Color | Gray |
| Caster Type | (4) Swivel |
| Capacity Bushel | 9 bu |
| Material | Aluminum |
| Manufacturers Part Number | B1918448 |
| Brand | Global Industrial |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | NSF |