Global Industrial
Model # :WB246729
Global Industrial® Cart Kit For Horizontal Heater, 18-7/8"W x 24"H x 19-7/8"D
Write a Review
|
Questions & Answers (0)
Product Description
The cart kit for the Global Industrial® horizontal heaters (Model 246102) provide convenient transport when the heater needs to be used in different locations. This compact and durable cart is made of cold rolled steel for long lasting durability. The overall lightweight and tubular frame allows for easy steering control from one worksite location to another. Solid white color finish matches the compatible Global Industrial Horizontal Heater (sold separately) for a complete and clean look when connected. This product has limited warranty of 1 year.
PRICE
$169.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-7/8 in |
| Depth | 19-7/8 in |
| Height | 24 in |
| Weight | 7 lbs |
Product Details
| Type | Cart |
| Color | White |
| For Use With | Heater Model 246102 |
| Includes | Tubular Frame, (2) 4"x1-1/8" Wheels, 3/8" Axle, Hardware |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 246729 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |