Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Unger

Model # :WBB3191791

MPN #: UHP01

Unger® HydroPower® Ultra Small Tank

Product Description
The Unger® HydroPower® Ultra Small Tank is designed for professional window cleaners seeking a compact yet powerful pure water solution. Utilizing advanced deionization technology, it produces 100% pure water, ensuring streak-free finishes on glass surfaces. The system features FloWater Technology, which optimizes water flow through the resin, enhancing efficiency and prolonging resin life. The FastLock Opening allows for quick and safe access to the resin, with a self-locking mechanism and pressure release valve for user safety. The KeyLock Resin Bags ensure proper installation, preventing leaks and maximizing performance.

Ideal for use in
  • Cleaning windows on low-rise buildings and residential properties
  • Maintaining glass surfaces in storefronts and small commercial establishments
  • Servicing glass partitions and interior windows in office spaces
  • Performing spot-free vehicle washing and solar panel cleaning
  • Cleaning expansive glass surfaces on large commercial and industrial buildings


PRICE
$829.00

Min. purchase quantity is 2
2
2
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-3/4 in
Width13-3/4 in
Height12
Weight21 lbs

Product Details

TypeTank
ColorBlack/Green
SeriesHydroPower®
Manufacturers Part NumberUHP01
Max PSI116 psi
BrandUnger