Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WBB1918438

Global Industrial™ Bulk Tub, 4 Bushel, 32-3/4"L x 21-1/4"W x 15-3/4"H, Off-White

Product Description
Prairie View Bulk Tub LUGNBT4 - 4 Bushel, 32-3/4"L x 21-1/4"W x 15-3/4"H, Off-White

This 4 bushel (30 gallon capacity) tub is made of seamless polyethylene. FDA approved. This is for the tub only; cart & lid sold separately. Tub measures 32.75"L x 21.25"W x 15.75"H and weighs 12 pounds.

Inside Dimensions:

  • Top: 29-1/4"L x 17-1/2"W
  • Bottom: 24-3/4"L x 15"W

PROMOTIONAL PRICE
$237.96

was $279.95
Save $41.99 (15%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32-3/4 in
Width21-1/4 in
Height15-3/4 in
Weight Capacity1000 lbs
Weight12 lbs

Product Details

Assembly RequiredNo
TypePoly Tub
ColorWhite
Capacity Bushel4 bu
MaterialPolyethylene
Manufacturers Part NumberB1918438
BrandGlobal Industrial

Compliance & Certifications

CertificationsFDA