Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands SALE
Global Industrial

Model # :WBB1918445

Global Industrial™ Bulk Tub, 8 Bushel, 36-1/4"L x 24-1/4"W x 23"H, Off-White

Product Description
This 8 bushel (57 gallon capacity) tub is made of seamless polyethylene. FDA approved. This is for the tub only; cart & lid sold separately. Tub measures 36.25"L x 24.25"W x 23"H and weighs 23 pounds

Inside Dimensions:

  • Top: 32-1/4"L x 20-1/2"W
  • Bottom: 28-1/2"L x 17"W

PROMOTIONAL PRICE
$285.56

was $335.95
Save $50.39 (15%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36-1/4 in
Width24-1/4 in
Height23 in
Weight Capacity1000 lbs
Weight23 lbs

Product Details

Assembly RequiredNo
TypePoly Tub
ColorWhite
Capacity Bushel8 bu
MaterialPolyethylene
Manufacturers Part NumberB1918445
BrandGlobal Industrial

Compliance & Certifications

CertificationsFDA