Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3190787

MPN #: BS-5484-8PH

Little Giant® Bunk Truck, 8" Phenolic Wheels, 4000 lb. Capacity, 86-1/2"L x 54"W x 10-1/2"H

Product Description
Ideal for transporting full sheet panels and other long, bulky loads.

Features:
  • Heavy-duty 3" x 1-1/2" structural C-channel
  • Removable 1-5/16" diameter stake pipes extend 30" above deck
  • 8"phenolic wheels
  • 2 rigid and 2 swivel casters
  • Overall dimensions: 54"W x 86-1/2"L x 10-1/2"H
  • Width between uprights: 51-1/4"
  • Caster Type: 2 Rigid, 2 Swivel


PRICE
$1,225.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1225.00
Buy 6 units - 11 units
1165.00Save $60.00 (5%)
Buy 12+ units
1129.00Save $96.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length86-1/2 in
Width54 in
Height10-1/2 in
Weight Capacity4000 lbs
Weight184 lbs
Wheel Diameter8 in

Product Details

Assembly RequiredNo
TypeBunk Truck
ColorGray
Wheel Type(2) Rigid, (2) Swivel
MaterialSteel
Package Quantity1
Manufacturers Part NumberBS-5484-8PH
BrandLittle Giant

Warranty

Warranty1 yr