BurnShield Dressing, 4" x 4", 3060
Write a Review
|
Questions & Answers (0)
Product Description
BurnAid&3174; rapidly cools burns, helping prevent further tissue damage and aid the healing process with a 4"x 4"burn pad. Non-adherent dressing will not shed threads or fibers onto the wound.
PRICE
$11.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.2 lbs |
| Size | 4" x 4" |
Product Details
| Type | Burn Dressing |
| Number of Pieces | 1 |
| Material | Hydrogel |
| Package Quantity | 1 |
| Description | Sterile Burn & Wound Dressing |
| Color | White |
| Manufacturers Part Number | 3060 |
| Brand | Burnaid |