Features:
- Polyethylene coated on one side
- 40 lb. virgin, bleached paper
- FDA approved
- Maintains strength and durability even when wet
Model # :WBB3203562
MPN #: FP1841
Weights & Dimensions
| Length | 1100 |
| Width | 18 in |
| Weight | 19 lbs |
| Basis Weight | 40 lbs |
Product Details
| Type | Freezer |
| Material | Paper |
| Package Quantity | 1 roll |
| Color | White |
| Manufacturers Part Number | FP1841 |
Compliance & Certifications
| Certifications | FDA |