Whynter BWR-401DS - Elite Refrigerator, Stainless Steel Door, Dual Zone Built-in, 40 Wine Bottles
Write a Review
|
Questions & Answers (0)
Product Description
Elite Built-in 40 Bottle Wine Refrigerator with dual zone and high end Seamless Stainless Steel Door with no additional overhang when opened.
PRICE
$1,399.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 23 in |
| Height | 33 in |
| Cord Length | 5 Feet ft |
Product Details
| Light | Yes |
| Bottle Capacity | 40 standard 750ml Wine Bottles |
| Wattage | 100 W |
| Defrost Type | Manual |
| Number of Shelves | 11 |
| Manufacturers Part Number | BWR-401DS |
| Reversible Door | Yes |
| Shelf Material | Wire, Stainless Steel Front |
| Brand | Whynter |
| Type | Built In |
| Color | Silver |
| Amperage | 1 A |
| Temperature Range | 41 To 72. °F |
| Voltage | 115 V |
| Door Material | Stainless Steel, Glass |
| Description | Dual Temperature Zone Built-In Wine Refrigerator |
| Thermostat Type | Digital |
| Cooling Type | Compressor |
| Refrigerant Type | R600A |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| Certifications | ETL |