Turbo Air Bottle Cooler 95"W - Black
Write a Review
|
Questions & Answers (0)
Product Description
Made using stainless steel for cleanliness and long life. Stainless steel louvers offer positive guided, forced air cooling that chills bottles on top first. Efficient refrigeration system offers oversized and balanced R-134A refrigeration. Refrigeration system features efficient evaporators and condensers. Height adjustable heavy duty polyethylene coated dividers are non-corrosive. High-density polyurethane insulation is CFC-free. Rugged built-in removable bottle cap opener and cap catcher. Side mount compressor allows easy access for servicing. Refrigerator offers 33 to 38°F temperature for ideal beverage preservation. Moves easily on 4" swivel casters. UL listed. NSF approved. ISO 9001 & CEC certified. 95"W x 26-5/16"D x 33-1/4"H Overall Dimensions.
FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US
FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US
PRICE
$5,775.00
1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 40 in |
| Depth | 25 in |
| Height | 35 in |
| Cord Length | 9 ft |
Product Details
| Lock Type | Top |
| Type | Bottle Cooler |
| Horsepower | 1/2 HP |
| Color | Black |
| Amperage | 9.2 A |
| Door Swing | Sliding |
| Voltage/Frequency | 115 V |
| Defrost | Manual |
| Capacity | 32 ft³ |
| Door Material | Glass |
| Number of Doors | 3 |
| Defrost Type | Manual |
| Number of Shelves | 6 |
| Material | Steel |
| Description | Horizontal Bottle Cooler |
| Manufacturers Part Number | TBC-95SB-N |
| Refrigerant Type | R-134a |
| Brand | Turbo Air |
Warranty
| Warranty | 1 Year Parts & Labor, Additional 4 Years Compressor |