Alcohol Prep Pads, 1" x 2 1/2"Pad, 50/Box
|
Questions & Answers (0)
Product Description
Individual towelettes saturated with Isopropyl Alcohol 70%.
PRICE
$3.92
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2 1/2" x 1" |
Product Details
| Type | Alcohol Prep Pad |
| Active Ingredients | Isopropyl Alcohol (70%) |
| Package Quantity | 50 |
| Description | Alcohol Prep Pads |
| Manufacturers Part Number | 22150 |
| Form | Pad |
| For Use With | FIRST AID KITS |
| Brand | Medi-First |