C-Clamp
- Double-rolled thread for faster clamping and increased durability
- Larger swivel pad reduces marring on work surface and increases stability
- Larger handle for greater clamping pressure with less effort and reduced hand fatigue
Weights & Dimensions
| Throat Depth | 4-1/2 in |
| Min Opening Size | 0" |
| Size | 0 - 3 in |
| Max Opening Size | 3" |
Product Details
| Type | Deep Reach |
| Package Quantity | 5 |
| Description | C-Clamp |
| Clamping Capacity | 3 (75 mm) |
| Manufacturers Part Number | 225134 |
| Brand | IRWIN Tools |