Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wilton

Model # :WBB503414

MPN #: WL9-14298

Wilton WL9-14298 Model 412 2-12-1/4" Opening 6-5/16" Throat Depth Drop Forged C-Clamp

Product Description
Wilton Classic 400 Series C-Clamps are ideal for steel fabrication, industrial maintenance, and repair operations. Each C-Clamp is drop forged and features an ACME rolled spindle with Black Oxide Coating, replaceable Perma-Pads® and a v-grooved anvil for secure holding of all materials.

Features:

  • Industry's top choice for maintenance, production and repair operations
  • Drop-forged steel frame, regular-duty with extra deep-throat
  • Black oxide coated spindles and Perma-pad® resist corrosion, and are replaceable
  • V grooved anvil allows secure holding of all materials including rounds, squares and flats.
PRICE
$259.95

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21.1 in
Width10.3 in
Height1.9 in
Throat Depth6-5/16 in
Min Opening Size2"
Size2 - 12-1/4 in
Spindle Diameter7/8 in
Net Weight14.05
Max Opening Capacity2 - 12 1/4 " in
Max Opening Size12-1/4"

Product Details

TypeDrop Forged
Spindle Assembly Number1700220
DescriptionC-Clamp
Manufacturers Part NumberWL9-14298
Nominal Clamp Pressure9,300
BrandWilton
TrademarkPerma-Pad®

Compliance & Certifications

CertificationsCSA Certified