The San Jamar solution for dispensing Singlefold towels one–at–a–time.
- Metal lock and key.
- Attractive chrome finish.
- Measurements: 10-3/4"W x 6"D x 7-1/2"H.
Weights & Dimensions
| Width | 10-3/4 in |
| Depth | 6 in |
| Height | 7-1/2 in |
Product Details
| Type | Manual |
| Color | Chrome |
| Paper Type | Singlefold |
| Style | Pull |
| Mounting Location | Surface Wall Mount |
| Capacity | 400-Singlefold |
| Material | Steel |
| Description | Singlefold Towel Dispenser |
| Package Quantity | 6 |
| Manufacturers Part Number | T1800XC |
| Brand | San Jamar |