Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




San Jamar

Model # :WBB904055

MPN #: T8490TBK

San Jamar® Smart Essence™ Oceans Towel Dispenser - Black T8490TBK

Product Description
San Jamar® Smart Essence™ Oceans Towel Dispenser - Black T8490TBK

Tear-N-Dry Essence™ is an electronic hands-free dispenser that provides quick paper delivery; consistently dispensing 10" length towels without a wait. The Tear-N-Dry Essence™ is simple to use and requires no adjustments, making it easy to load, use and refill with the universal paper of your choice. Reliability and best battery life also make the Essence™ the right choice to reduce maintenance.

PRICE
$209.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12-1/2 in
Depth14-1/2 in
Height10 in
Weight5 lbs

Product Details

TypeManual
ColorBlack
Paper TypeNon-Perforated Roll
StyleTouch Free
Mounting LocationSurface Wall Mount
Capacity8" Dia. Roll, 800' long
MaterialPlastic
DescriptionSmart Essence™ Oceans Towel Dispenser
Package Quantity1
Manufacturers Part NumberT8490TBK
BrandSan Jamar