Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




San Jamar

Model # :WBB1866839

MPN #: T950TBL

San Jamar Element™ Lever Roll Towel Dispenser, Classic Transparent Arctic Blue - T950TBL

Product Description
San Jamar Element™ Lever Roll Towel Dispenser, Classic Transparent Arctic Blue - T950TBL

With a 33% smaller footprint than standard roll towel dispensers, The Element™ Lever Roll Towel Dispenser is ideal for dispensing in tight spaces. This high-capacity, universal dispenser works with all roll paper qualities with any size core; including coreless, solid and centerpull rolls. Simple and low maintenance, the Element™ has minimal internal parts and coordinates San Jamar's Classic family products. Dimensions: 12-3/4" x 12-1/2" x 8-1/2". Capacity holds 8" wide diameter rolls.

Features/Benefits:
  • High capacity; accommodates a standard 800' 8" roll towel
  • Universal; works with all roll paper qualities with any size core; including coreless, solid and centerpull rolls
  • Simple and competitively priced
  • Ergonomic handle design for ease of use
  • Impact-resistant plastic construction
  • Classic design


PRICE
$98.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13-1/4 in
Depth11 in
Height9-1/2 in
Weight4 lbs

Product Details

ColorAcrtic Blue
Paper TypeNon-Perforated Roll
Style8" Roll
Mounting LocationWall Mount
MaterialPlastic
Package Quantity1
DescriptionLever Roll Paper Towel Dispenser
Manufacturers Part NumberT950TBL
BrandSan Jamar