Marcal C-Fold Paper Towels, White, 150 Sheets/Pack, 16 Packs/Case
Write a Review
|
Questions & Answers (0)
Product Description
C-Fold Paper Towels offer the ultimate in every day quality and economy for your facility's employees, guests and customers. Strong enough for cleaning surfaces, yet soft enough for drying hands. C-Fold Paper Towels measure 12-3/4" x 10" when unfolded, and fold to 3-1/2" x 10" for easy storage and dispensing from universal c-fold towel dispensers. Multiple folds enables one-at-a-time dispensing, which reduces risk of contamination and wasted towels, while widening the service interval for busy maintenance staff. White color improves corporate image and instills a clean and sanitary environment for your facility. 1-Ply construction stands up to the busiest restroom traffic in offices, industrial facilities, schools, hotels, hospitals, food service and more. C-Fold Paper Towels are made in the USA from over 80% recycled material, including 40-60% post-consumer paper, which meets or exceeds the EPA Comprehensive Procurement Guidelines for Paper and Paper Products.
PRICE
$46.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-7/8 |
| Width | 10-1/8 in |
Product Details
| Style | Folded |
| Type | Towel |
| Number of Sheets | 2400 |
| Package Quantity | 16 |
| Color | White |
| Percent Recycled Content | 100 |
| Paper Type | C-Fold |
| Brand | Marcal |