Georgia Pacific Multi-Fold Paper Towel, 9-1/4" X 9-1/2", White, 16/Case - GEP20389
Write a Review
|
Questions & Answers (0)
Product Description
Georgia Pacific 20389 Paper Towel, Multi-Fold Hand Towel, 9 1/4 x 9 1/2, White, 250/Pack, 16/Carton
Ideal for facilities such as government and public facilities, office buildings, lodging and restaurants. Your guests, tenants, patients and customers will notice the quality. Absorbent to dry hands quickly and thoroughly while reducing excessive usage. 9 1/4 x 9 1/2. 250 towels per pack. Towel/Wipe Type: Multi-Fold; Application: General Purpose; Hand.
Ideal for facilities such as government and public facilities, office buildings, lodging and restaurants. Your guests, tenants, patients and customers will notice the quality. Absorbent to dry hands quickly and thoroughly while reducing excessive usage. 9 1/4 x 9 1/2. 250 towels per pack. Towel/Wipe Type: Multi-Fold; Application: General Purpose; Hand.
PRICE
$68.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Width | 9-1/4 in |
Product Details
| Style | 1 Ply |
| Number of Sheets | 4000 |
| Size Type | 250 Sheets/Pack |
| Package Quantity | 16 |
| Description | Multi-Fold |
| Color | White |
| Manufacturers Part Number | 20389 |
| Brand | Georgia-Pacific |