- 1 Scott® Essential Automatic Hard Roll Towel Dispenser/Case; Black; for Purple Core Scott® Roll Towels; 12.70" x 15.76" x 9.57"
- Features a durable, shatter-proof cover with window, so you can check supply levels without opening the dispenser.
- Compatible with Scott® Purple Core hard roll towels.
- Available in various colors as well as in automatic and manual configurations.
- Backed by a lifetime warranty and is designed to save you time and money while reducing service disruptions and user complaints.
Scott® Essential Electronic Hard Roll Paper Towel Dispenser, Black
Write a Review
|
Questions & Answers (0)
Product Description
Scott® Essential provides reliable balance of efficiency, performance and value. You have more important things to worry about than paper towels, so trust the Scott® Essential Towel Dispenser System. As a Scott® Essential branded system, it's a simple solution to keep you moving in a hectic, fast-paced world. Scott® Essential Hard Roll Towel Dispensers are available in various colors as well as in automatic and manual configurations. Automatic paper towel dispenser models offers up to 5-year battery life: more than 120,000 dispenses on one set of batteries, equal to 60,000 hand dries. In addition, automatic models are 99.9% jam-free to ensure that you never miss a hand drying occasion, minimizing risk of cross contamination. Manual dispenser models are battery-free and offer one of the fastest roll change times on the market – up to seven days a year in labor savings. Scott® Essential Hard Roll Towel Dispensers are compatible with Scott® Purple Core hard roll towels. With a durable, shatter-proof cover with window, you can check supply levels without opening the dispenser. The Scott® Essential Towel Dispenser System is backed by a lifetime warranty and is designed to save you time and money, while reducing service disruptions and user complaints. It takes the worry out of paper towel dispensing, so you can focus on more important things.
PRICE
$155.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-11/16 in |
| Depth | 9-9/16 in |
| Height | 15-3/4 in |
Product Details
| Type | Automatic |
| Color | Black |
| For Use With | B2308144; B3092181 |
| Paper Type | Roll |
| Style | Touch Free |
| Mounting Location | Surface Wall Mount |
| Capacity | 950' Roll |
| Material | Plastic |
| Description | Automatic Paper Towel Roll Dispenser |
| Package Quantity | 1 |
| Manufacturers Part Number | KCC48860 |
| Brand | Scott |