Model # :WB237491
MPN #: BWK 6220
C-Fold Paper Towels 10" x 12-1/4", Bleached White 200 Sheets/Pk 12Pks/Case - BWK6220
|
Questions & Answers (0)
Product Description
Absorbent, folded towels for hand drying in commercial washrooms. Textured towels are easy-to-grab and wipe hands clean and dry. An economical choice for high-traffic commercial or office restrooms. Each pack is individually wrapped for easy transport and storage. Drying with paper towels is safer than air dryers, which can redistribute even more germs on hands. Keep hands clean and dry by only touching the towel that's taken. Dispenser sold separately.
PRICE
$50.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 12-1/4 in |
Product Details
| Style | 1 Ply |
| Number of Sheets | 2400 |
| Size Type | 200 Sheets/Pack |
| Material | Paper |
| Package Quantity | 12 |
| Description | C-Fold |
| Color | White |
| Manufacturers Part Number | BWK 6220 |
| Percent Recycled Content | 100% |