Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milton

Model # :WBB2372345

MPN #: S-611-4W

Milton 611-4 1/4" MNPT 1/4" ID Swivel Hose End Fitting

Product Description
Milton 611-4 1/4" MNPT 1/4" ID Swivel Hose End Fitting

1/4" MNPT hose end with 1/4" ID hose offers a full swivel. The 360 degree full swivel prevents hose from kinking. A hose clamp may also be used but is not as desirable. Brass hose fittings are used to assemble new hoses or replace old fittings on hoses. For best results and professional finished product the hose end should be secured with a crimped ferrule.

  • 1/4" Male national pipe thread
  • Brass hose fittings assemble new hoses or replace old fittings on hoses
  • Use a crimped ferrule for best results
  • Maximum air pressure 250 pounds per square inch
  • 1/4" hose inside diameter
PRICE
$7.40

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/8IN
Width0.56 in
Depth2.13 in
Height0.56 in
Weight0.1 lbs
Connection1/4" MNPT x 1/4" ID ga

Product Details

MaterialBrass
Package Quantity1
DescriptionSwivel Hose End Fitting
Manufacturers Part NumberS-611-4W
BrandMilton