Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3224751

MPN #: DWST08330

DeWalt® ToughSystem® 2.0 Three-Drawer Unit, 12-3/8"W x 21-5/16"D x 12-11/16"H - Pkg Qty 2

Product Description
Transport small tools and accessories in the DeWalt ToughSystem® 2.0 3-Drawer Toolbox. Featuring 3 quick-close drawers and ball-bearing metal slides to allow for smooth operation, this unit provides convenient access to your essentials on the jobsite. Add to your customizable DeWalt portable storage solution by stacking this durable unit to any existing DeWalt ToughSystem® module.

Features:
  • Quick-Close Drawers – Securely shut drawers with a quick-latching mechanism
  • One-Touch Release – Attach and remove additional storage units with patented auto-connect side latches
  • Customizable Solution - Connect and stack ToughSystem® 2.0 modules to create a customized storage solution
  • Total Load Capacity – 43.5 lbs./19.8 kg. per drawer capacity
  • Abundant Storage – Utilize 3 shallow drawers to store tools and accessories on tough jobsites
  • Convenient Portability – Transport tools and accessories with durable side handles


PRICE
$299.90  Sold in packages of 2 / $149.95 ea

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12-3/8 in
Depth21-5/16 in
Height12-11/16 in
Weight20.7 lbs

Product Details

StyleDrawer
TypeTool Box
MaterialPlastic
Number of Compartments3
ColorBlack
Manufacturers Part NumberDWST08330
Number of Drawers3
BrandDeWalt