Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brecknell

Model # :WBB2021038

MPN #: 6030

Brecknell 6030 IP67 Water Proof Portion Control Scale 10 lb Capacity x 0.002 lb Readability

Product Description

The Brecknell 6030 IP67 Portion Control Scale is constructed with a food grade stainless steel upper cover and a removable stainless steel platter for easy cleaning making it ideal for use in wash-down environments. Its capacity is 5000g, 10 lb, 160 oz. and weighs in g, lb, oz and lb/oz. Operates on 9V battery (included) or AC adapter (sold separately). Also features low battery/overload indicator and auto off feature.

PRICE
$169.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-15/16 in
Width6-5/8 in
Height2 in
Weight Capacity10 g
Weight2 lbs
Readability0.002 g
Display Digit Height0.8"
Pan/Platform Size5-15/16" x 4-3/4"
Unit of Measurementkg, g, lb, lb/oz, oz

Product Details

Assembly RequiredNo
TypePortion Control Scale
DisplayLCD
Platform MaterialStainless Steel
Power SupplyAC, 9V Battery
Series6030
Operating Temperature5° - 35° C / 41° - 95° F
MaterialStainless Steel
DescriptionWaterproof Portion Control Scale
Package Quantity1
Battery Life Hours20
Manufacturers Part Number6030
Legal for TradeNo
BrandBrecknell

Warranty

Warranty1 yr