Mitco C347-2m Immersion Well For Aquastats 1/2"Pipe Conn. X 3/8"Dia. X 1-1/2"D
Write a Review
|
Questions & Answers (0)
Product Description
Mitco C347-2M Immersion Well For Aquastats 1/2"Pipe Conn. X 3/8"Dia. X 1-1/2"D
1/2" pipe conn., 3/8" insertion dia., 1-1/2" deep, replaces Honeywell 121371A, 12369A (use on L4006,L6006,L8124,L8148, R8182D, R8182E, R8182F). Made in the USA.
1/2" pipe conn., 3/8" insertion dia., 1-1/2" deep, replaces Honeywell 121371A, 12369A (use on L4006,L6006,L8124,L8148, R8182D, R8182E, R8182F). Made in the USA.
PRICE
$33.95
3
3
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 1-1/2 in |
| Height | 5-1/8 in |
| Diameter | 3/8 in |
Product Details
| Description | Immersion Well |
| Manufacturers Part Number | C347-2M |
| For Use With | Honeywell L4006, L6006, L8124, L81848, R8182D, R8182E, R8182F |
| Brand | Mitco |