Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Supco

Model # :WBB434638

MPN #: Q103

Q103 Sequencer, 15SH2 Style

Product Description
Supco® Q103 Sequencer, 15SH2 Style

Features/Benefits:
  • Direct replacement for most fan & heat sequencing functons
  • 24 volt input control
  • Contacts designed M1 - M2 of a multi timing sequencer will turn on first and turn off last, as required by UL and CSA for electric heating applications
  • Five second on delay between all subsequent stages, unless they function together
  • Replaces Mars 33244, 33844
PRICE
$18.75

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-5/8 in
Depth2 in
Height2-5/8 in

Product Details

Manufacturers Part NumberQ103
DescriptionSequencer controls heating elements or fans in electric furnaces and heat pumps.
BrandSupco