Cassida C500/C850 Nickels Coin Wrapping Tube A-C-5C
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Denomination | Nickels |
| Package Quantity | 1 |
| Description | C500 / C850 Nickels Coin Wrapping Tube |
| Color | Blue |
| Manufacturers Part Number | A-C-5C |
| Brand | Cassida Corporation |
Warranty
| Warranty | 1 yr |
Related Products
The 12" Cash Box with Key Lock is a great key box for personal security in the home, office, or on the go. Perfect for storing cash, electronic devices such as a cell phone, mp3 player or other valuables. The small size makes it ideal to hide in a file cabinet, glove box, backpack or desk drawer. Useful recessed fold down carrying handle for portability and storage. Backed by One Year Limited Warranty. Includes three compartment removable tray and keys.
The Cassida Omni-ID combines a powerful automatic counterfeit detector with advanced ultraviolet LED illumination into a single machine that authenticates both us currency and IDs. The Omni-ID gives you Confidence and protection, assuring the dollars, identification cards and checks you take are genuine. Simply feed a bill through and a Green pass or Red fail will immediately illuminate, signifying whether the money is genuine or suspect. What could be easier? Omni-ID uses industry-leading UV LED technology to authenticate security features that can only be viewed under a specific UV ...
Trusted by the world's leading armored carriers and financial institutions the Global Industrial™ MasterCoin™ bag ensures reliable and secure storing conditions in a clear, easy-to-seal 12" x 19" bag. Designed to minimize fraud and loss during transfers and other exchanges, this versatile and durable coin bag meets the most stringent testing requirements of the coin processing industry and the Federal Reserve. The 3" reinforced handle is easy to grab and grip, simplifying the transportation process when transferring multiple bags to different locations. Manufactured from a ...
Shuresafe Countertop Sliding Deal Tray, 10"W x 15"D x 1-1/2"H Shuresafe® Security Drawers and Transaction Drawers, Trays help protect human and physical assets, manage risk and control access to secured environments and reduce transaction exposure in potentially risky situations. Ideal for convenience stores, correctional facilities, restaurants, gas stations, high-risk kiosks, ticket windows, government, hospitals and many more applications. Features: Economical security solution for cashier windows or other secured area installation for counter tops Has curved interior for easy coin and ...
Shuresafe Security Drawer w/Full-Length Hinged Lid Deal Tray, UL Bullet Resistant Faceplate Shuresafe® Security Drawers and Transaction Drawers, Trays help protect human and physical assets, manage risk and control access to secured environments and reduce transaction exposure in potentially risky situations. Ideal for convenience stores, correctional facilities, restaurants, gas stations, high-risk kiosks, ticket windows, government, hospitals and many more applications. Features: Removable deal tray exposes a full-length 4" high transfer area for passing convenience items, larger ...