Cassida C500/C850 Dollars Coin Wrapping Tube A-C5-100C
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Denomination | Dollars |
| Package Quantity | 1 |
| Description | C500 / C850 Dollars Coin Wrapping Tube |
| Color | Orange |
| Manufacturers Part Number | A-C5-100C |
| Brand | Cassida Corporation |
Warranty
| Warranty | 1 yr |
Related Products
The Cassida Omni-ID combines a powerful automatic counterfeit detector with advanced ultraviolet LED illumination into a single machine that authenticates both us currency and IDs. The Omni-ID gives you Confidence and protection, assuring the dollars, identification cards and checks you take are genuine. Simply feed a bill through and a Green pass or Red fail will immediately illuminate, signifying whether the money is genuine or suspect. What could be easier? Omni-ID uses industry-leading UV LED technology to authenticate security features that can only be viewed under a specific UV ...
Trusted by the world's leading armored carriers and financial institutions the Global Industrial™ MasterCoin™ bag ensures reliable and secure storing conditions in a clear, easy-to-seal 12" x 19" bag. Designed to minimize fraud and loss during transfers and other exchanges, this versatile and durable coin bag meets the most stringent testing requirements of the coin processing industry and the Federal Reserve. The 3" reinforced handle is easy to grab and grip, simplifying the transportation process when transferring multiple bags to different locations. Manufactured from a ...
Shuresafe Thru-Wall Drawer 672319 Medium Transfer Area UL Approved Bullet Resistant Faceplate Insert
Shuresafe Thru-Wall Drawer, Medium Transfer Area, UL Approved Bullet Resistant Faceplate Insert Shuresafe® Security Drawers and Transaction Drawers, Trays help protect human and physical assets, manage risk and control access to secured environments and reduce transaction exposure in potentially risky situations. Ideal for convenience stores, correctional facilities, restaurants, gas stations, high-risk kiosks, ticket windows, government, hospitals and many more applications. Features: Designed for installation in up to 4 1/2" thick walls Removable full-length deal tray for ...
The Standard Register Style Cash Box by Barska is ideal for conducting cash transactions while on the go. A tough steel construction and internal organization trays help keep cash secured and organized. The 5 section coin tray automatically lifts when the cash box is open, allowing for easy access to the coins. This standard size cash box features a folding recessed carry handle for enhanced portability and storage. Features: 4 Spring-Loaded Bill Compartments 5 Section Coin Holder Includes 2 Back-Up Keys Solid Steel Construction Mechanical Key Lock Outer Size (L x W x H): 9.5in x 12in x ...
A feature-packed high speed currency counter The Cassida 6600 is a professional currency counter designed to tackle a wide variety of counting jobs. Fast, accurate, and equipped with a host of smart features, it is a reliable all-around performer. Value calculation and more ValuCount uses the denomination selected by the user to calculate the dollar value of the count. By activating ValuCount in the add mode, users can count different denominations while keeping track of the total value. Of course, the Cassida 6600 also offers add, count, batch, and add + batch modes, making it the ...