- Intuitive design for self-explanatory application
- Isolated
- Exchangeable metal cable in different lengths
- Holds up to 6 padlocks
ABUS Standard Lockout Cable 00356 With 6' Sheathed Metal Cable - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$179.75 Sold in packages of 5 / $35.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/8 ft |
| Width | 5/8 in |
| Height | 5-1/16 in |
| Cable Diameter | 4.1 mm |
| Accepts Shackle Diameter | 7 mm |
Product Details
| Type | Cable Lockout |
| Color | Red |
| Number of Locking Points | 6 |
| Series | C556 |
| For Use With | Lockout/Tagout, Loto, Lockout |
| Material | Plastic |
| Description | Cable Lockout |
| Manufacturers Part Number | 356 |
| Brand | Abus |
Compliance & Certifications
| Certifications | OSHA 1910.147 |