- Digital Lock Storage Cabinets
- High quality components and finish that resist corrosion
- Patented Loc-Ur-Doc secured storage
- Allows access by individuals ore department manager
- Metal doors
Shuter Metal Door Storage Cabinet w/ Digital Lock, 46-3/8"W x 15-3/4"D x 34-5/8"H, Assembled, White
|
Questions & Answers (0)
Product Description
PRICE
$865.00
1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 46-3/8 in |
| Depth | 15-3/4 in |
| Height | 34-5/8 in |
| Weight | 78.5 lbs |
| Gauge | 18 ga |
Product Details
| Lock Type | Electronic Lock |
| Type | Wall Mount |
| Shelf Capacity | 33 lbs |
| Number of Adjustable Shelves | 4 |
| Color | White |
| Door Type | Solid |
| Series | DU |
| Handle Type | Recessed |
| Number of Doors | 2 |
| Number of Shelves | 4 |
| Material | Steel |
| Construction Type | Assembled |
| Package Quantity | 1 |
| Manufacturers Part Number | 1010103 |
| Brand | Shuter |
Warranty
| Warranty | 1 yr |