Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J&D Manufacturing

Model # :WB245954

MPN #: VF36DM3CF

J&D 36" Galvanized Wall Master Exhaust Fan, Direct Drive, 1/2hp, 3 Phase

Product Description
WALL MASTER GALVANIZED EXHAUST FANS
J&D 36" Diameter Fan - 1-Speed, Three Phase Direct Drive Motor - Galvanized Blades
Eliminates heat build-up in barns, greenhouses and industrial buildings. Exhaust fans feature external aluminum shutters with tie bars to help prevent shutter flapping. Heavy-duty 18 gauge steel housing. Hot dipped after welded, galvanized 1" x 2" x 12 gauge removable wire mesh guards. Includes poly guard clips to reduce vibration. Totally enclosed motor has sealed ball bearings and automatic thermal overload protection. Galvanized X-frame motor mount provides rigidity for long life and quiet operation. 3 galvanized steel blades are balanced for smooth operation. Exhaust fans include provisions for hardwire installation. Field convertible 230/460V. Motor is UL/ULC recognized. 2 Year Limited Warranty. Horsepower rating based upon maximum speed/load.

PRICE
$729.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length41 in
Width24.5 in
Height41 in
Fan Diameter36 in

Product Details

Assembly RequiredNo
Number of Speeds1
Number of Blades3
Motor TypeTotally Enclosed
Wattage18.1 W
MaterialGalvanized Steel
Phase3
Blade TypeGalvanized
Manufacturers Part NumberVF36DM3CF
Indoor/OutdoorIndoor
BrandJ&D Manufacturing
RPM825 rpm
CFM10000 CFM
Horsepower1/2 HP
ColorSilver
Amperage2.60 / 1.30 A
Drive TypeDirect Drive
Hertz60 Hz
Voltage230 / 460 V
DescriptionWall Master Exhaust Fan

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsUL and ULC Listed