Made with lightweight and extremely durable 5/16-inch vinyl-coated galvanized cable, the Werner A112004 4-foot Cable Choker stands up in harsh environments. A smaller O-ring passes through a larger O-ring to create an anchor point.
Werner® A112004 Cable Choker, 4'L, O-Ring
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$66.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 ft |
| Width | 14-13/32 in |
| Weight Capacity | 5,000 lbs |
| Weight | 3 lbs |
| Size | One Size |
Product Details
| Type | Strap & Cable Anchors |
| Anchor Material | Stainless Steel |
| Color | Gray |
| Style | O-Ring |
| Material | Vinyl Coated Stainless Steel Cable |
| Description | Cable Choker |
| Package Quantity | 1 |
| Manufacturers Part Number | A112004 |
| Attachment Type | O-Ring |
| Brand | Werner |
Compliance & Certifications
| Certifications | Meets ANSI and OSHA Standards |