The Werner A211010 10-foot Concrete Pour-in Disposable Anchor Straps are convenient temporary anchor solutions for use in concrete forms. They are designed with a web loop for pass through and a D-ring that protrudes from the concrete form and be cut off after use.
Werner® Pour In Disposable Anchor Strap, 120"L, Loop, D Ring
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$25.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 |
| Width | 15-5/8 in |
| Height | 9-5/8 in |
| Weight Capacity | 5,000 lbs |
| Weight | 0.8 lbs |
| Connection Size | 2-1/8 |
| Tensile Strength | 5000 |
Product Details
| Type | Strap & Cable Anchors |
| Color | Blue |
| Style | D-Ring, Loop Strap |
| Material | Polyester Webbing |
| Attachment Type | D-Ring, Web Loop |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI Z359.18-2017, OSHA 1910 & 1926 |