The Werner A311000 EVO Anchor is a 5K removable anchor that utilizes the Remote Grab System (RGS). The RGS allows the user to install the EVO Anchor before leaving the safety of the ground. The RGS can also be used to remove the anchor from the ground after the job is done. The EVO Anchor requires a pre-installed receptacle that is cast-in-place during construction of the surface.
Werner® EVO Removable Anchor W/ Swivel D Ring, 10-3/4"L
|
Questions & Answers (0)
Product Description
PRICE
$319.95
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-3/4 |
| Weight Capacity | 5,000 lbs |
| Weight | 0.8 lbs |
| Tensile Strength | 5000 |
Product Details
| Type | Concrete Anchors |
| Anchor Material | Steel |
| Color | Blue |
| Style | D-Ring |
| Material | Steel |
| Description | EVO Removable Anchor W/ Swivel D Ring |
| Package Quantity | 1 |
| Manufacturers Part Number | A311000 |
| Attachment Type | Swivel D-Ring |
| Brand | Werner |
Compliance & Certifications
| Certifications | Meets ANSI & OSHA 1910.140 & 1926.502 Standards |