Made with durable polyester webbing, Werner A111010 10-foot cross arm straps are designed to be wrapped around structures to create a secure anchor point. These anchors feature a D-ring sized to pass through an O-ring for convenient, quick, and easy anchor solutions.
Werner® A111010 10'L Web Cross Arm Strap, O-Ring & D-Ring
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$44.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 ft |
| Width | 14-13/32 in |
| Height | 14-13/32 in |
| Weight Capacity | 310 lbs |
| Weight | 3 lbs |
| Size | One Size |
| Tensile Strength | 5,000 lbs |
Product Details
| Type | Strap & Cable Anchors |
| Ring Type | O-Ring & D-Ring |
| Color | Multi-Colored |
| Style | D-Ring |
| Material | Polyester Web |
| Description | Cross Arm Strap w/ O-Ring And D-Ring |
| Package Quantity | 1 |
| Manufacturers Part Number | A111010 |
| Attachment Type | D-Ring |
| Brand | Werner |
Compliance & Certifications
| Certifications | Meets ANSI and OSHA Standards |