Plastic & Fiberglass Boxes
Availability
Brand
Type
Length
Depth
Material
Width
Height
Color
Price
Related Products
San Jamar Disposable Glove Dispenser - Triple Box This clear disposable glove dispenser keeps gloves sanitary and handy for use. Critical at hand washing stations or food preparation areas. Innovative spring-loaded design ensures a secure fit with glove boxes. Keyholes for easy wall mounting. Triple box dispenser is for multiple sizes of gloves. 1 Year Limited Warranty.
4" round ceiling box with two captive mounting nails and four auto/clamps. It is constructed of impact-resistant Noryl thermoplastic, making it virtually unbreakable and non-conductive. Its depth-mounting gauge at bottom of bracket helps you align the box at the proper depth relative to the ceiling. The pack contains 50 pieces. Features: Auto/clamp cable clamps molded in, hold wire securely in box UL listed for fan and fixture support
Azar Display's floor stand lottery boxes are great for fundraising, raffle tickets, customer comments or suggestions, and charitable donations. One built in lock and 2 keys are included. All donation boxes include an attached sign holder for displaying company information and advertising material. The voter box also includes one snap-in pocket to hold ballots, postcards, business cards, or marketing material. The heavy duty round metal base (10" diameter) makes this unit suitable for high traffic areas. Ideal for donation collection, hotel key drop box, tip box, vote count, suggestions, ...
Hoffman A18R126, Screw Cover, Type 3R, 18.00X12.00X6.00, C-D-E-F-G Knockout Ptrn Use this enclosure with or without knockouts in outdoor applications as a wiring or junction box. Features: 16, 14 or 12 gauge galvanized steel
1-Box (Large 250 ct Box) Top Loading Plastic Glove Dispenser, Eco-friendly 100% recycled PETG clear plastic, table or wall mount for easy access. Dimensions: 10.25"H x 5.25"W x 5.25"D. Glove Dispenser only. Glove boxes shown are not included.