Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB2336764

MPN #: CB13240

Barska CB13240 480 Key Lock Box w/ White Tags 32-1/4"W x 25-3/4"D x 10"H, Grey, Aluminum

Product Description
The 480 Position Key Cabinet from Barska features numbered key hooks and numbered key tags that make key organization easy and convenient. The two-sided indexing chart has ample room to document the keys hook position corresponding lock, and a drop-in plastic sleeve tethered to the hinge inside the safe provides a hands-free reference. The safe has four pre-drilled mounting holes and included hardware for installation. The safe walls and doors are constructed of 0.8mm solid steel and finished with a gray coating.

Features:

  • 480 Key Hooks
  • Pre-Drilled Wall Mounting Holes
  • Key Log Sheet
  • 480 Numbered Key Tags
  • Mounting Hardware
  • Lock Box Keys
  • Outer Size (W x D x H): 28.75in x 5.5in x21.75in
PRICE
$544.99

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width32-1/4 in
Depth25-3/4 in
Height10 in
Weight50 lbs

Product Details

Assembly RequiredNo
Lock TypeKeyed Lock
ColorGray
Door TypeManual
Key Capacity480
MaterialAluminum
Number of Compartments1
Package Quantity1
Manufacturers Part NumberCB13240
BrandBarska

Warranty

Warranty1 yr