CoreTex® 22664 Hand & Skin Barrier Tottle Bottle, 4oz, 1-Tottle Bottle - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Hand And Skin Barrier Skin Sealant. Provide your skin with a protective barrier against common workplace substances such as latex, grease, adhesive, inks, talc, surfactants, solvents, etc… Provides up to four hours of protection. Conatains Aloe Vera, Vitamins A & E.
Priced Per Bottle
Priced Per Bottle
PRICE
$57.72 Sold in packages of 12 / $4.81 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 4 lbs |
Product Details
| Type | Skin Protection |
| Package Type | Bottle |
| Package Quantity | 12 Bottles/Case |
| Description | Hand & Skin Barrier |
| Series | Hand & Skin Barrier |
| Manufacturers Part Number | 22664 |
| Shelf Life | No Expiration |
| Form | Lotion |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | CoreTex |