- All-purpose cleaner/degreaser for power spray, dip or brush cleaning of carbon, grease & grime.
ComStar® 1 Gal. Green Clean Concentrated All Purpose Power Spray Degreaser, Eco-Safe
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$32.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-3/4 in |
| Width | 5-3/4 in |
| Height | 12-1/4 in |
| Weight | 9 lbs |
Product Details
| Type | Parts Cleaner |
| Capacity | 1GAL |
| Package Quantity | 1 |
| Description | Spray Degreaser |
| Manufacturers Part Number | 55-059 |
| Brand | ComStar |