Advantages:
- Foamy Clean is self-rinsing, fast breaking foam
- Foamy Clean cleans & deodorizes
- Foamy Clean is CFC free and low V.O.C.
- Foamy Clean is biodegradable
- Foamy Clean will not contaminate oil
Buy yours today!
Weights & Dimensions
| Length | 8 in |
| Width | 11 in |
| Height | 10 in |
| Weight | 13 lbs |
Product Details
| Type | Coil Cleaner |
| Capacity | 20OZ |
| Package Quantity | 12 |
| Description | Foamy Aerosol Cleaner |
| Manufacturers Part Number | 55-099 |
| Brand | ComStar |