Allegro 9872-60 CO Monitor Calibration Kit (2 Gases, 1 Regulator, 1 Tubing)
Write a Review
|
Questions & Answers (0)
Product Description
Used to check and calibrate the CO Monitor on Allegro's Carry-Air, Wall-Air or Oil-Less Compressor. The kit contains the 9872-61 and 9872-62 gases therefore you should list their schedule b codes separately in a certificate of origin.
PRICE
$599.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 8 in |
| Height | 5-1/2 in |
| Weight | 6 lbs |
Product Details
| Type | Calibration Kit |
| Includes | 2 Gases, 1 Regulator, 1 Tubing |
| Package Quantity | 1 |
| Description | CO Monitor Calibration Kit |
| Manufacturers Part Number | 9872-60 |
| Brand | Allegro Industries |