- Provides a Low Cost "Go/No Go" Air Quality Test
- A High Reading Signals the Potential of Unacceptable Air Quality and a Laboratory Analysis Should Be Taken
- Order ACK-97 & AQT-1LS for Laboratory Testing Service
- Includes:
- HP-A4 Cylinder Air Test Module, 3000 PSI Maximum
- LP-A4 Compressor Air Quality Test Module
- LP-47PF Total Particulate Test Module , 20 PSI Maximum
- (4) Boxes of 10 Test Tubes Each:
- Carbon Monoxide, Carbon Dioxide, Water Vapor, and Oil Mist
- Padded Carry Case Included
- For use with Grade-D Filtration Systems
Air Systems International Complete Go/No Go Air Quality Test Kit, 3000 PSI, LP/HP-A4K
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3,849.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Air Quality Test Kit |
| Includes | Test Modules, Detector Tubes, Case |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Air Quality Test Kit |
| Color | Orange |
| Manufacturers Part Number | LP/HP-A4K |
| PSI | 3000 psi |
| For Use With | Grade-D Filtration System |
| Brand | Air Systems International |
Warranty
| Warranty | Against Defects |