Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




California Air Tools

Model # :WBB3214576

MPN #: CAT-20015

California Air Tools Ultra Quiet & Oil-Free Portable Air Compressor, 20 Gal. Cap., 2.9 CFM, 1-1/2 HP

Product Description
The California Air Tools 20015 Ultra Quiet & Oil-Free 20-Gallon Air Compressor is designed to be one of the quietest 1.5 Hp air compressors in the industry having only 70 decibels of sound. The Oil-Free Dual Piston Pump System is engineered for high performance and durability. The Oil-Free pump allows for use in a variety of temperatures (cold starts) and uneven terrains (no oil in the pump). The large 20 Gallon Steel Air Tank is designed to store more air for higher demand air tools such as spray guns and sanders. Prefect for the shop or garage. The 2 (no flat) wheels and handle makes moving this air compressor very easy. Designed for the person looking for Power, Air Flow, Less Service and Maintenance with at Least 25% Less Noise!

Features
  • Oil-Free Pump: Cleaner air for better tool operation, Less maintenance and Costs
  • Two pressure control gauges
  • Two - Female industrial "Push to Connect" quick connectors
  • Easy-to-Use Start/Stop Switch
  • Auto Pressure Switch
  • Working Pressure 105-135 PSI (+/-5 PSI)
  • 135 PSI Maximum Pressure
  • Output Air Pressure Regulator (adjustable from 0-105 PSI)
  • Thermal Overload Protector
  • Safety Relief Valve opens at 150 PSI
  • 110v / 60 hz
  • Low Amp Draw - 13 Amps
  • Dedicated 15 amp outlet -14 gauge 25ft cord - Min. 5000 Watt Generator
  • Time to fill tank from empty to full - 6.50 Minutes
  • Recovery time from 95 PSI to 125 PSI -1.8 Minutes
  • Duty Cycle - 70/30
  • Maximum continuous running 60 min. (Depending PSI & CFM)
  • Less heat which dissipates more efficiently
  • Wheel Kit (no flat) and (2) Air Filters
  • L (17.0") x W/D (19.25") x H (45.25")
  • 89 lbs.
  • Non-ASME Air Tank
  • 1 Year Limited Warranty
  • Commercial Use
  • Manufactured in China


PRICE
$399.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17 in
Width19-1/4 in
Height45-1/4 in
Weight89 lbs
Tank Size20 gal

Product Details

Oil TypeOil Free
Air DryerNo
Oil SystemOil-Free
Tank Drain ValveManual
Max PSI135 psi
MaterialSteel
Tank OrientationVertical
Manufacturers Part NumberCAT-20015
Pump TypeDual Piston
CFM @ 90 PSI2.9 CFM
BrandCalifornia Air Tools
TypePortable
CFM4.2 CFM @ 40 PSI, 2.9 CFM @ 90 PSI CFM
Horsepower1-1/2 HP
ColorGray
After CoolerNo
StyleVertical
Voltage110 V
Air FilterYes
Noise Output70 dBA

Warranty

Warranty1