California Air Tools CAT-2010ALFC, Portable Electric Air Compressor, 2 HP, 2 Gallon, Hot Dog, 3 CFM
Write a Review
|
Questions & Answers (0)
Product Description
California Air Tools CAT-2010ALFC, 2 HP, Hand Carry, 2 Gallon, Hot Dog, 125 PSI, 3 CFM, 1-Phase 110V
The California Air Tools 2010ALFC Ultra Quiet air compressor is designed to be one of the quietest air compressors in the industry having only 60 decibels of sound. The powerful 1 HP motor operates at only 1400 RPM creating less noise and less wear. The Oil-Free Dual Piston Pump System is engineered for high performance and durability. The Dual Piston Pump System produces 25% more air compared to other 1.0 HP air compressor motors. The MP100LF motor/pump is tested for a minimum life of 4000 hours before wear. The 2-Gallon aluminum air tanks are lightweight (35 lbs.) and rust resistant making it very easy to transport. This air compressor is ideal for anyone working inside where noise is a major issue. Features: Ultra Quiet - Only 60 dB Oil-Free Pump Cleaner air for better tool operation. Less maintenance and Costs. Two pressure control gauges, one universal 1/4" quick connector Thermal Overload Protector Condor Pressure Switch 125 PSI Maximum Pressure 110-Volt/ 60hz Low Amp Draw - 7.6-Amp Time to fill tank from empty to full - 40 Seconds Recovery time from 90 PSI to 120 PSI - 15 Seconds Aluminum Air Tank - Rust-Free for long life, lightweight only 35 lbs. 1 year limited warranty Comes Complete with Air Filter.
The California Air Tools 2010ALFC Ultra Quiet air compressor is designed to be one of the quietest air compressors in the industry having only 60 decibels of sound. The powerful 1 HP motor operates at only 1400 RPM creating less noise and less wear. The Oil-Free Dual Piston Pump System is engineered for high performance and durability. The Dual Piston Pump System produces 25% more air compared to other 1.0 HP air compressor motors. The MP100LF motor/pump is tested for a minimum life of 4000 hours before wear. The 2-Gallon aluminum air tanks are lightweight (35 lbs.) and rust resistant making it very easy to transport. This air compressor is ideal for anyone working inside where noise is a major issue. Features: Ultra Quiet - Only 60 dB Oil-Free Pump Cleaner air for better tool operation. Less maintenance and Costs. Two pressure control gauges, one universal 1/4" quick connector Thermal Overload Protector Condor Pressure Switch 125 PSI Maximum Pressure 110-Volt/ 60hz Low Amp Draw - 7.6-Amp Time to fill tank from empty to full - 40 Seconds Recovery time from 90 PSI to 120 PSI - 15 Seconds Aluminum Air Tank - Rust-Free for long life, lightweight only 35 lbs. 1 year limited warranty Comes Complete with Air Filter.
See price in cart
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-1/3 in |
| Width | 14-1/5 in |
| Height | 14-3/5 in |
| Weight | 35 lbs |
| Tank Size | 2 gal |
| Tank Outlet | 1/4" |
Product Details
| Oil Type | Oil Free |
| Air Dryer | No |
| Oil System | Oil Free |
| Pump Drive | Direct Drive |
| Pump Material | Dual Piston |
| Wheels | No Wheels |
| Tank Drain Valve | Manual |
| Max PSI | 125 psi |
| Start Type | Electric |
| Recovery Time | 15 Seconds |
| Material | Aluminum |
| Phase | 1 |
| Tank Orientation | Hot Dog |
| Oil Sight Glass | No |
| Manufacturers Part Number | CAT-2010ALFC |
| Pump Type | Single-Stage |
| CFM @ 90 PSI | 3 CFM |
| Low Oil Shutoff | No |
| Brand | California Air Tools |
| Type | Hand Carry |
| CFM | 3 CFM |
| Horsepower | 2 HP |
| Color | Silver |
| After Cooler | No |
| Style | Hot Dog |
| Voltage | 110 V |
| Air Filter | Yes |
| Description | Single Stage Ultra Quiet Air Compressor |
| Pre Filter | No |
| Start Up Time | 40 Seconds |
| Pressure Dew Point | Yes |
| Noise Output | 60 dBA |
Warranty
| Warranty | 1 yr |